Floral Refrigerator, Black, 42.8 cu ft

  • Mfr # GDM-49FC-HC~TSL01

  • Zoro # G705258499


product price:  $9,229.99
/ea
Item requires special delivery charges. A $690.00 per item surcharge will be applied.

Key Features

Refrigerator Style
Floral Refrigerator
Color
Black
Number of Doors
2
Overall Depth
29 7/8 in
Overall Height
78 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GDM-49FC-HC~TSL01
Zoro #
G705258499
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
29 7/8 in
Overall Height
78 5/8 in
Cord Length
9 ft
Overall Width
54 1/8 in
Freezer Interior Height
57 in
Refrigerator Interior Width
47 in
Refrigerator Interior Height
57 in
Manufacturer Warranty Length
3 yr
Freezer Interior Width
47 in
Refrigerator Interior Depth
22 1/8 in

Details

Refrigerator Style
Floral Refrigerator
Color
Black
Number of Doors
2
Voltage
115V AC
Includes
(4) Chrome Plated Shelf Clips Included Per Shelf
Total Capacity
42.8 cu ft
Refrigerant Type
R-290
Number of Shelves
4
Standards
CE, cULus, NSF
Number of Sections
2
Features
Designed to Accommodate a Broad Range of Floral Temperature Settings, Factory Engineered, Self-contained, Capillary Tube System, High Capacity, Factory Balanced Refrigeration System
Control Type
Electronic
Door Hinge
Swing
Energy Star Compliant
Yes
Refrigerator Capacity
42.8 cu ft
Item
Floral Refrigerator
Door Style
Glass
Plug Type
5-15P
Current
8.5 A
Minimum Refrigerator Temperature
35 Degrees F
Weight
465 lb
Perfomance
Commercial
Door Swing
Right
Frequency
60 Hz
Power Source
Electric
Shelf Material
Wire

Description

Glass door refrigerated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.