Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Left Hand Window Operator, 9-1/2" L

  • Zoro #: G0593603
  • Mfr #: TH 23014
$41.37 16% off
$34.45
  • Strike (In.): 3-1/8
  • Material: Die Cast
  • Color: Brown
See full product details
Orders over $75 ship free.

True Hardware #TH 23014 Specifications

  • Zoro #: G0593603
  • Mfr #: TH 23014
Strike (In.): 3-1/8 Material: Die Cast
Color: Brown Width (In.): 5-9/64
Item: Left Hand Window Operator Base Size (In.): 4-3/4
Height (In.): 14 1/4 in Projection (In.): 1/2 in
Type: Casement Window Hardware: Included
Finish: Bronze Package Quantity: 1
Includes: Mounting hardware Length (In.): 9 1/2 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Left Hand Window Operator, Casement Window, Die Cast, Bronze, Length (In.) 9 1/2 in, Height (In.) 14 1/4 in, Width (In.) 5-9/64, Strike (In.) 3-1/8, Projection (In.) 1/2 in, Base Size (In.) 4-3/4, Includes Mounting Hardware, Color Brown

Reviews of True Hardware #TH 23014