Shop TRUE NORTH BY SLEEP PHILOSOPHY
Create Account
Cozy Flannel Sheet Set, Blue Solid - King
- Mfr # TN20-0124
- Zoro # G324179526
product price:Â
$
55.89
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
- TN20-0124
- Zoro #
- G324179526
- UPC #
- -
- Country of Origin
- China
Description
Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office. Specifications Color: Blue Solid. Dimensions: 8.7 in H x 9.45 in W x 11.81 in D. Size: King. Weight: 7.93 lbs.