Shop TRUE NORTH BY SLEEP PHILOSOPHY
Create Account
True North Micro Fleece Blue Sheet Set - Twin XL
- Mfr # SHET20-745
- Zoro # G424189357
product price:Â
$
58.69
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
- SHET20-745
- Zoro #
- G424189357
- UPC #
- -
- Country of Origin
- China
Description
Features A luxurious alternative to flannel, the Micro Fleece Sheet Set turns your bed into a cozy getaway. . This ultra-soft micro fleece sheet set is perfect for staying warm and comfortable through the night.. Made from 100% polyester, this sheet set fits up to a 16 in mattress and is machine washable for easy care.. Available in a variety of colors and patterns, each sheet set includes - 1 Fitted Sheet, 1 Flat Sheet, and 2 Pillowcases ( or 1 Pillowcase for Twin sizes).. 100% polyester, brushed both sides. Color - Blue. Size - Twin XL.