Shop TRUE REFRIGERATION

Glass Door Merchandiser Refrigerator, 23 cu ft, White

  • Mfr # GDM-23-HC-TSL01

  • Zoro # G3552263


product price: 
$
4,527.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Refrigerator Style
Refrigerated Merchandiser
Color
White
Number of Doors
1
Refrigerator Item
Refrigerator
Overall Depth
31 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GDM-23-HC-TSL01
Zoro #
G3552263
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
31 1/2 in
Overall Height
78 5/8 in
Overall Width
27 in
Cord Length
9 ft
Manufacturer Warranty Length
7 yr
Refrigerator Interior Depth
25 1/2 in
Refrigerator Interior Width
23 3/4 in
Refrigerator Interior Height
51 1/4 in

Details

Refrigerator Style
Refrigerated Merchandiser
Color
White
Number of Doors
1
Refrigerator Item
Refrigerator
Voltage
115V
Number of Shelves
4
Control Type
Electronic
Commercial / Residential
Commercial
Features
LED Lighting, Positive Seal, Self-Closing Doors, Torsion Type Closure System
Residential / Commercial
Commercial
Includes
(4) Chrome Plated Shelf Clips, Cord and Plug Set
Refrigerator Capacity
23 cu ft
Door Style
Glass
Door Hinge
Swing
Total Capacity
23 cu ft
Amps
5.2 A
Refrigerator Temperature Range (F)
33 Degrees to 38 Degrees
Hz
60 Hz
Standards
CE, cULus, NSF/ANSI, UL EPH Listed
Item
Refrigerated Merchandiser
Energy Star Compliant
Yes
Refrigerator Temperature Range (C)
1 Degrees to 3 Degrees C
Refrigerant Type
R-290
Plug Type
5-15P
Number of Sections
1
Weight
355 lb
Frequency
60 Hz
Maximum Refrigerator Temperature
38 Degrees F
Door Swing
Right
Minimum Refrigerator Temperature
33 Degrees F
Current
5.4 A
Power Source
Electric
Perfomance
Commercial
Shelf Material
Wire
Product Type
Refrigerated Merchandiser
Defrost
Automatic
Series
GDM
Refrigerator Temperature - Maximum
38 Degrees F
Refrigerator Temperature - Minimum
33 Degrees F
Power Source - TS Only
Electric
Power Source - old
Electric

Description

Refrigerated Merchandiser, Color White, Refrigerator Capacity 23 cu ft, Overall Height 78 5/8 in, Overall Width 27 in, Overall Depth 31 1/2 in, Number of Doors 1, Number of Shelves 4, Energy Star Compliant Yes, Freezer Capacity Not Applicable, Control Type Electronic, Cord Length 9 ft, Current 5.4 A, Defrost Automatic, Door Hinge Swing, Door Style Glass, Door Swing Right, Features LED Lighting, Positive Seal, Self-Closing Doors, Torsion Type Closure System, Frequency 60 Hz

Ratings & reviews