Shop TRUE

Commercial Refrigerator, 72 cu ft, Stainless Steel

  • Mfr # T-72-HC

  • Zoro # G3521646


product price: 
$
8,922.99
/ea
Additional $295.00 delivery surcharge applies per item.
See details

Key Features

Refrigerator Style
Reach-in
Color
Silver
Number of Doors
3
Refrigerator Item
Refrigerator
Overall Depth
29 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T-72-HC
Zoro #
G3521646
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
29 1/2 in
Overall Height
78 3/8 in
Overall Width
78 1/8 in
Cord Length
7 ft
Manufacturer Warranty Length
7 yr (Labor, Parts)

Details

Refrigerator Style
Reach-in
Color
Silver
Number of Doors
3
Refrigerator Item
Refrigerator
Voltage
115V AC
Refrigerant Type
R-290
Hz
60 Hz
Plug Type
5-15P
Refrigerator Temperature Range (F)
33 Degrees to 38 Degrees
Amps
9.6 A
Refrigerator Capacity
72 cu ft
Total Capacity
72 cu ft
Control Type
Thermostatic
Number of Sections
1
Lock Type
Barrel
Refrigerator Temperature Range (C)
1 Degrees to 3 Degrees C
Door Hinge
Positive Close
Standards
ANSI, NSF
Number of Shelves
9
Energy Star Compliant
No
Item
Reach-In Refrigerator
Includes
(4) Chrome Plated Shelf Clips Included Per Shelf, Cord and Plug Set, Black PVC Coated Wire Shelves
Commercial / Residential
Commercial
Features
Epoxy-Coated Evaporator, Exterior Temperature Display
Residential / Commercial
Commercial
Door Style
Solid
Weight
575 lb
Perfomance
Commercial
Maximum Refrigerator Temperature
38 Degrees F
Door Swing
Right, Left
Frequency
60 Hz
Power Source
Electric
Includes Ice Maker
No
Current
6.9 A
Minimum Refrigerator Temperature
33 Degrees F
Power Source - TS Only
Electric
Power Source - old
Electric

Description

Reach-In Refrigerator, Refrigerator Style Reach-in, Total Capacity 72 cu ft, Refrigerator Capacity 72 cu ft, Overall Height 78 3/8 in, Overall Width 78 1/8 in, Overall Depth 29 1/2 in, Color Silver, Energy Star Compliant No, Number of Shelves 9, Number of Doors 3, Includes Ice Maker No, Control Type Thermostatic, Cord Length 7 ft, Current 6.9 A, Door Hinge Positive Close, Door Style Solid, Door Swing Right, Left, Features Epoxy-Coated Evaporator, Exterior Temperature Display, Frequency 60 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.