Shop TRUE

Commercial Refrigerator and Freezer, 10 cu ft.

  • Mfr # T-23DT-HC

  • Zoro # G9873132


product price: 
$
13,094.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Refrigerator Style
Reach-in
Color
Silver
Number of Doors
2
Refrigerator Item
Freezer
Overall Depth
29 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T-23DT-HC
Zoro #
G9873132
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
29 3/4 in
Overall Height
78 3/8 in
Overall Width
27 in
Cord Length
9 ft
Manufacturer Warranty Length
3 yr Labor, 3 yr Parts

Details

Refrigerator Style
Reach-in
Color
Silver
Number of Doors
2
Refrigerator Item
Freezer
Voltage
115V AC
Refrigerator Temperature Range (F)
33 Degrees to 38 Degrees
Total Capacity
17 cu ft
Item
Reach-In Refrigerator and Freezer
Residential / Commercial
Commercial
Features
(2) Exterior Digital Temperature Displays, Epoxy-Coated Evaporators
Refrigerant Type
R-290
Number of Sections
2
Defrost
Automatic
Freezer Capacity
6.7 cu ft
Standards
ANSI, NSF
Refrigerator Temperature Range (C)
1 Degrees to 3 Degrees C
Freezer Temperature Range (C)
-23.5 Degrees to 12 Degrees C
Refrigerator Capacity
10 cu ft
Amps
6.3 A
Number of Shelves
3
Hz
50 Hz
Lock Type
Barrel
Energy Star Compliant
No
Door Hinge
Positive Close, Swing
Door Style
Glass
Commercial / Residential
Commercial
Plug Type
5-15P
Freezer Temperature Range (F)
-10 Degrees
Includes
(4) Chrome Plated Shelf Clips Included Per Shelf
Control Type
Adjustable Dial
Weight
380 lb
Power Source
Electric
Frequency
60 Hz
Current
6.3 A
Includes Ice Maker
No
Maximum Refrigerator Temperature
38 Degrees F
Door Swing
Right
Perfomance
Commercial
Minimum Refrigerator Temperature
33 Degrees F
Includes Freezer
Yes
Minimum Freezer Temperature
-10 Degrees F
Power Source - TS Only
Electric
Power Source - old
Electric

Description

Reach-In Refrigerator and Freezer, Refrigerator Style Reach-in, Total Capacity 17 cu ft, Refrigerator Capacity 10 cu ft, Freezer Capacity 6.7 cu ft, Overall Height 78 3/8 in, Overall Width 27 in, Overall Depth 29 3/4 in, Color Silver, Energy Star Compliant No, Number of Shelves 3, Defrost Automatic, Number of Doors 2, Includes Ice Maker No, Includes Freezer Yes, Control Type Adjustable Dial, Cord Length 9 ft, Current 6.3 A, Door Hinge Positive Close, Swing, Door Style Glass, Door Swing Right

Ratings & reviews