Shop TRUPER
Create Account
7816580 Sledge & Maul Handle; Black & Yellow
- Mfr # 7816580
- Zoro # G803679066
product price:Â
$
52.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7816580
- Zoro #
- G803679066
- UPC #
- 755625042439
- Country of Origin
- Mexico
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Comes with an epoxy kit
- Sheath Included: No
- Handle Material: Fiberglass
- Handle Length: 34 in.
- Color: Black/Yellow
- Overall Length: 34 in.
- Compatibility: 6 to 16-lbs and some 18 to 24-lbs sledges and mauls
- Country of Origin: Mexico
- Weight: 2.58 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.