Truper
Shovel, Steel Blade, 30 in L Brown Wood Handle
Mfr # MG-PY-RBA-24
Zoro # G300541231
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24 in
- Handle Color Brown
- Handle Length 30 in
- Handle Material Wood
- Blade Material Steel
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON Spray Gun, 4500 PSI (80147)
- UNIVERSAL FOREST 24 in. H X 2 in. W Wood Grade Stake (141042)
- TECUMSEH Intake Pipe (31384A)
- CLASSIC ACCESSORIES Fire Pit Cover, Fire Pit Table Cover, Black, 42" Square (55-557-010401-00)
- TRUPER Tru-Tough 41 in Steel Square Transfer Shovel, Wood Handle (PCY-E)
- TRUPER Home Plus 40.5 in Square Garden Spade Shovel, Steel, Wood Handle (PES-P)
- TRUPER Tru-Tough 45 in Aluminum Scoop Transfer Shovel Wood Handle (PALY-12)
- TRUPER 29 in. FBG DH Drain Spade (PEP-16F)
- TRUPER FLORAL SHVL WDHDL 54.25"" (PRL-CG)
- TRUPER Tru-Tough 56.75 in Steel Round Digging Shovel, Fiberglass Handle (PRL-FV)
- BULLY TOOLS Trenching Shovel, 14 ga. Steel Blade, 60 in L Fiberglass Handle (92720)
- Truper Shovels and Scoops