Herramientas 880108659 32405 6 in. Head Forged Garden Hoe with Fiberglass Handle

  • Mfr # 880108659
  • Zoro # G504133287
product price: 
$
63.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
880108659
Zoro #
G504133287
UPC #
755625010865
Country of Origin
China

Description

We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.

Features
  • Hoe weeds up by the roots
  • Clear-coated gray steel finished head
  • Fiberglass handle for strength and durability
Specifications
  • Size: 6"
  • Country of Origin: Mexico
  • Dimension: 5.5" H x 6.25" W x 57.5" L
  • Weight: 2.65 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews