Shop TRUPER
Create Account
MD16HC 16 lb. Sledge Hammer
- Mfr # 730393
- Zoro # G203734945
product price:Â
$
150.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 730393
- Zoro #
- G203734945
- UPC #
- -
- Country of Origin
- Mexico
Description
Features
- 16 lb.
- Sledge hammer.
- With 36 in. Handle.
- Drop forged & deep tempered for superior durability.
- Stove pipe finish is heat treated & rust resistant.
- Hand selected hickory handle.
- For replacement handle use mgmd-6/16h.
- Tv #730-104.
- Dimension - 36 x 8.38 x 2.89 in.
- Item weight - 17 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.