Shop TRUPER
See all product information
Create Account
Steel Tru-Tough Bow Rake, 16 Tines, 59-3/4 in L Wood Handle
Mfr # R-16AM-E
Zoro # G505303320
product price:
$
27.15
/ea
Sold in multiples of 6 for $162.90
Key Features
Handle Length
59-3/4 in
Head Material
Steel
Handle Material
Wood
Number of Tines
16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-16AM-E
- Zoro #
- G505303320
- UPC #
- 755625503015
- Country of Origin
- Mexico
Dimensions
- Handle Length
- 59-3/4 in
Details
- Head Material
- Steel
- Handle Material
- Wood
- Number of Tines
- 16
- Item
- Tru-Tough Bow Rake
Description
The Truper bow rake is designed to loosen and level soil. The 16 steel tines work hard to break up hard, compacted soil or mulch and spread the material evenly. It's a superb tool for homeowners with smaller landscaping and gardening requirements.
- • Heavy duty welded head
- • Steel ferrule for a stronger head to handle connection
- • Easy to use
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov