TYROLIT Premium 2" 120 Grit Type-R Ceramic Grinding Disc for Steel and Stainless Steel, CA-P93 PE Y

  • Mfr # 112928

  • Zoro # G112488151


product price:  $1.79
/ea
Sold in multiples of 50 for $89.50

Key Features

Overall Diameter
2 in
Abrasive Material
Ceramic
Series
Q-Disc System
Abrasive Type
Type R
Application
Carbon Steel, Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
112928
Zoro #
G112488151
UPC #
9003171129281
Country of Origin
Switzerland

Dimensions

Overall Diameter
2 in

Details

Abrasive Material
Ceramic
Grit
120
Series
Q-Disc System
Abrasive Type
Type R
Application
Carbon Steel, Stainless Steel

Description

CERAMIC DISCS FOR REMOVING OXIDATION, PAINT, ADHESIVES, DISCOLORATION, SCALE, LIGHT RUST, LIGHT WELDS AND DE-BURRING. EASY TO USE AND CHANGE OVER TIGHT PLACES ON A VARIETY OF SUBSTRATES AND MATERIALS, AND IN A VARIETY OF APPLICATIONS

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.