This item is Discontinued.

T&S Brass 1.2 Gpm Vr Aerator, 3/8 Npsm Male Threads, Vr Key B-0199-07-F12

This item is Discontinued.

T&S Brass

1.2 Gpm Vr Aerator, 3/8 Npsm Male Threads, Vr Key (Discontinued)

Mfr # B-0199-07-F12
Zoro # G405956664
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B-0199-07-F12
Zoro #
G405956664
UPC #
-
Country of Origin
United States

Details

Max. Pressure
125 psi
Min. Temperature
40°F
Nozzle Flow Rate
1.2 GPM
Min. Pressure
20 psi
Max. Temperature
140°F

Description

T&S Brass B-0199-07-F12. This is a geniune OEM replacement part from T&S Brass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.