This item is Discontinued.

T&S Brass 3/8 Npt Supply Nipple Kit, 3-3/8 Length, Lock Nu B-0429

This item is Discontinued.

T&S Brass

3/8 Npt Supply Nipple Kit, 3-3/8 Length, Lock Nu (Discontinued)

Mfr # B-0429
Zoro # G000647578
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B-0429
Zoro #
G000647578
UPC #
-
Country of Origin
United States

Details

Max. Pressure
125 psi
Max. Temperature
140°F
Min. Pressure
20 psi
Min. Temperature
40°F
Nozzle Flow Rate
52.3 GPM

Description

3/8 Npt Supply Nipple Kit, 3-3/8 Length, Lock Nu. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry. This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.