This item is Discontinued.

T&S Brass 4 Centerset Faucet, Ceramas, 4 Wrist-Action Hand B-0892-LF12-CR4

This item is Discontinued.

T&S Brass

4 Centerset Faucet, Ceramas, 4 Wrist-Action Hand (Discontinued)

Mfr # B-0892-LF12-CR4
Zoro # G301264252
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B-0892-LF12-CR4
Zoro #
G301264252
UPC #
-
Country of Origin
United States

Details

Handle Type
4 in Wrist
Temp. Range
40 to 180°F
Mounting Hole Center to Center
4 in
Flow Rate
1.2 GPM
Mounting Type - Faucet
Deck
Max. Pressure
125 psi

Description

4 Centerset Faucet, Ceramas, 4 Wrist-Action Hand. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.