This item is Discontinued.

This item is Discontinued.
8 C/C Workboard Faucet W/ 5 3/4 Swivel Gooseneck (Discontinued)
Mfr #
B-1172-07-133X
Zoro #
G900648149
Country of Origin United States
Category Food Service Appliance Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-1172-07-133X
- Zoro #
- G900648149
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 6 in
Details
- Temp. Range
- 40 to 140°F
- Type
- Swivel Gooseneck
- Max. Pressure
- 125 psi
- Handle Type
- Lever
- Flow Capacity
- 2.2 GPM
- Mounting
- Deck
- Minimum Pressure
- 20 psi
- Center to Center
- 8 in
- Spindle Type
- 1/4 Turn Compression
Description
8 C/C Workboard Faucet W/ 5 3/4 Swivel Gooseneck. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry. This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.