This item is Discontinued.

This item is Discontinued.
B2345 W Short Spout 00Xx Inlet Flanges (Discontinued)
Mfr #
B-2345-01-XX
Zoro #
G706897482
Country of Origin United States
Category Food Service Appliance Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-2345-01-XX
- Zoro #
- G706897482
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inlet Size
- 1/2 in
Details
- Inlet Type
- FNPT
- Max. Pressure
- 125 psi
- Handle Type
- Lever
- Temp. Range
- 40 to 140°F
- Flow Capacity
- 16.3 GPM
- Spindle Type
- 1/4 Turn Compression
- Minimum Pressure
- 20 psi
Description
TS Brass B234501XX This is a genuine OEM replacement part from TS Brass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov