This item is Discontinued.

This item is Discontinued.
Big-Flo Mixing Faucet, Swivel Outlet, 8 Wall Moun (Discontinued)
Mfr #
B-0290-LN
Zoro #
G201264093
Country of Origin United States
Category Pre-rinse Faucets and Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-0290-LN
- Zoro #
- G201264093
- UPC #
- -
- Country of Origin
- United States
Details
- Flow Rate
- 46.36 GPM
- Inlet
- 3/4 in NPT Female
- Temp. Range
- 40 to 140°F
- Max. Pressure
- 125 psi
- Handle Type
- 4-Arm (Cross)
- Mounting Type - Faucet
- Wall
- Mounting Hole Center to Center
- 8 in
Description
Big-Flo Mixing Faucet, Swivel Outlet, 8 Wall Moun. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.