This item is Discontinued.

This item is Discontinued.
Double Pantry Base Faucet, Wall Mount, 8 Centers, (Discontinued)
Mfr #
B-0230-EELN
Zoro #
G005956903
Country of Origin United States
Category Food Service Appliance Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-0230-EELN
- Zoro #
- G005956903
- UPC #
- -
- Country of Origin
- United States
- Handle
- Lever
- Max. Pressure
- 125 psi
- Body Mount
- Wall
- Min. Pressure
- 20 psi
- Max. Temperature
- 140°F
- Body
- 8 in Centers
- Min. Temperature
- 40°F
- Cartridge-Spindle Type
- 1/4 Turn Compression
- Nozzle Flow Rate
- 28.63 GPM
Description
T&S Brass B-0230-EELN. This is a geniune OEM replacement part from T&S Brass.