This item is Discontinued.

This item is Discontinued.
Double Pantry Faucet, Wall Mount, Adjustable Cente (Discontinued)
Mfr #
B-0237
Zoro #
G301264047
Country of Origin United States
Category Pre-rinse Faucets and Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-0237
- Zoro #
- G301264047
- UPC #
- -
- Country of Origin
- United States
Details
- Temp. Range
- 40 to 140°F
- Max. Pressure
- 125 psi
- Flow Rate
- 13.8 GPM
- Handle Type
- Lever
- Features
- 1/4 Turn Compression
- Inlet
- 1/2 in NPT Female
Description
Double Pantry Faucet, Wall Mount, Adjustable Cente. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.