This item is Discontinued.

This item is Discontinued.
Easyinstall Pre-Rinse, Single Hole Base, 8 Add-On (Discontinued)
Mfr #
B-0113-ADF08-B
Zoro #
G201264437
Country of Origin United States
Category Pre-rinse Faucets and Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-0113-ADF08-B
- Zoro #
- G201264437
- UPC #
- -
- Country of Origin
- United States
- Temp. Range
- 40 to 140°F
- Mounting Type - Faucet
- Deck
- Max. Pressure
- 125 psi
- Number of Holes
- 1
- Handle Type
- Lever
- Features
- 1/4 Turn Compression
Description
Easyinstall Pre-Rinse, Single Hole Base, 8 Add-On. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.