This item is Discontinued.

This item is Discontinued.
Glass Filler, 16 Deck Mount Pedestal, 1/2 Npt Ma (Discontinued)
Mfr #
B-1210-16
Zoro #
G201264222
Country of Origin United States
Category Pre-rinse Faucets and Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-1210-16
- Zoro #
- G201264222
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Glass Filler
- Max. Pressure
- 125 psi
- Temp. Range
- 40 to 140°F
- Mounting Type - Faucet
- Deck
- Flow Rate
- 0.25 GPM
Description
Glass Filler, 16 Deck Mount Pedestal, 1/2 Npt Ma. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov