This item is Discontinued.

This item is Discontinued.
Glass Filler, Wall Mount, 1/2 Npt Male Inlet (Discontinued)
Mfr #
B-1204
Zoro #
G500648181
Country of Origin United States
Category Food Service Appliance Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-1204
- Zoro #
- G500648181
- UPC #
- -
- Country of Origin
- United States
Details
- Max. Pressure
- 125 psi
- Hub Style
- Glass Filler
- Max. Temperature
- 140°F
- Min. Temperature
- 40°F
- Body Mount
- Wall
- Nozzle Flow Rate
- 0.25 GPM
- Min. Pressure
- 20 psi
Description
Glass Filler, Wall Mount, 1/2 Npt Male Inlet. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry. This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov