This item is Discontinued.

This item is Discontinued.
Lavatory Fct, Deck Mt, 4 Centers, Swivel/Rigid Go (Discontinued)
Mfr #
B-0874
Zoro #
G101264216
Country of Origin United States
Category Pre-rinse Faucets and Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-0874
- Zoro #
- G101264216
- UPC #
- -
- Country of Origin
- United States
- Max. Pressure
- 125 psi
- Flow Rate
- 2.2 GPM
- Mounting Hole Center to Center
- 4 in
- Temp. Range
- 40 to 140°F
- Mounting Type - Faucet
- Deck
- Handle Type
- Lever
- Features
- 1/4 Turn Compression
Description
Lavatory Fct, Deck Mt, 4 Centers, Swivel/Rigid Go. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.