This item is Discontinued.

This item is Discontinued.
Medical Faucet, 8 Centers, 133X Swivel Gooseneck, (Discontinued)
Mfr #
B-2866-05CR
Zoro #
G201264383
Country of Origin United States
Category Pre-rinse Faucets and Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-2866-05CR
- Zoro #
- G201264383
- UPC #
- -
- Country of Origin
- United States
- Mounting Hole Center to Center
- 8 in
- Handle Type
- 4 in Wrist
- Mounting Type - Faucet
- Deck
- Max. Pressure
- 125 psi
- Flow Rate
- 2.2 GPM
- Temp. Range
- 40 to 180°F
Description
Medical Faucet, 8 Centers, 133X Swivel Gooseneck,. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.