This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-7232
- Zoro #
- G006897366
- UPC #
- -
- Country of Origin
- China
- Max. Pressure
- 300 psi
- Enclosed/Open
- Open
- Min. Temperature
- 40°F
- Spray Valve Flow
- 4.2 GPM
- Max. Temperature
- 200°F
Description
TS Brass B7232 This is a genuine OEM replacement part from TS Brass