This item is Discontinued.

This item is Discontinued.
Pot Filler, Wall Mount, 8 Centers, 24 Double Joi (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-0598
- Zoro #
- G800647792
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Water Inlet Connection Size
- 1/2 in
Details
- Mounting
- Wall
- Flow Rate
- 13.2 GPM
- Handle Type
- Lever
- Temperature Control
- 40 to 140°F
- Valve Type
- 1/4 Turn Compression
- Mounting Hole Center to Center
- 8 in
- Water Inlet Connection Type
- FNPT
Description
Pot Filler, Wall Mount, 8 Centers, 24 Double Joi. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry. This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.