This item is Discontinued.

This item is Discontinued.
PreRinse Spring Action Deck Mount Vac Breaker (Discontinued)
Mfr #
B-2277
Zoro #
G806897436
Country of Origin United States
Category Food Service Appliance Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-2277
- Zoro #
- G806897436
- UPC #
- -
- Country of Origin
- United States
- Max. Pressure
- 125 psi
- Handle Type
- Lever
- Inlet Type
- FNPT
- Temp. Range
- 40 to 140°F
- Flow Capacity
- 1.15 GPM
- Center to Center
- 8 in
- Spindle Type
- 1/4 Turn Compression
- Mounting
- Deck
- Minimum Pressure
- 20 psi
Description
TS Brass B2277 This is a genuine OEM replacement part from TS Brass