This item is Discontinued.

This item is Discontinued.
Single Hole Pantry Faucet, Deck Mount, Ceramic Car (Discontinued)
Mfr #
B-0207-CR-LS
Zoro #
G700647359
Country of Origin United States
Category Food Service Appliance Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-0207-CR-LS
- Zoro #
- G700647359
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nozzle Size
- 6 in
Details
- Handle
- Lever
- Max. Pressure
- 125 psi
- Min. Temperature
- 40°F
- Body
- Single Hole, Single Temp
- Nozzle Flow Rate
- 4.06 GPM
- Body Mount
- Deck
- Max. Temperature
- 180°F
- Min. Pressure
- 20 psi
- Cartridge-Spindle Type
- Ceramic
Description
Single Hole Pantry Faucet, Deck Mount, Ceramic Car. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry. This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov