This item is Discontinued.

This item is Discontinued.
Single Temp.Wall Mount Fct, 2.0 Gpm Flow Control, 18 (Discontinued)
Mfr #
B-0592-LF20
Zoro #
G901264072
Country of Origin Bosnia and Herzegovina
Category Pre-rinse Faucets and Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-0592-LF20
- Zoro #
- G901264072
- UPC #
- -
- Country of Origin
- Bosnia and Herzegovina
- Features
- 1/4 Turn Compression
- Max. Pressure
- 125 psi
- Number of Holes
- 1
- Temp. Range
- 40 to 140°F
- Mounting Type - Faucet
- Wall
- Handle Type
- 4-Arm (Cross)
- Flow Rate
- 2.2 GPM
Description
Single Temp.Wall Mount Fct,2.0 Gpm Flow Control,18. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.