This item is Discontinued.

This item is Discontinued.
T&S Brass Control Unit & Hose Reel Assembly (Discontinued)
Mfr #
B-2339
Zoro #
G505313732
UPC # 671262170949
Country of Origin United States
Category Food Service Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-2339
- Zoro #
- G505313732
- UPC #
- 671262170949
- Country of Origin
- United States
- Mounting Hole Center to Center
- 4 in Centers, Concealed
- Mounting Type
- Wall
- Finish
- Coated Steel
- Faucet Handle Type
- 4-Arm (Cross)
Description
-b-2339 features: hose reel control unit with reel 43-9/16 (1106mm) high b-7222-c01 closed hose reel stainless steel control box which holds all components - gauges, vacuum breaker, valves and connections hose reel can be mounted on ceiling, wall or under the counter allows total tamper-resistant control, convenient and compact 35' (10.67 m) hose, 3/8 i.d. 3/8 npt female inlet