This item is Discontinued.

This item is Discontinued.
Valve, Spray , Pre-Rns, Lf, 1.07Gpm (Discontinued)
Mfr #
B-0107-J
Zoro #
G103525759
Country of Origin United States
Category Faucet Repair and Maintenance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-0107-J
- Zoro #
- G103525759
- UPC #
- -
- Country of Origin
- United States
Details
- Temp. Range
- 40 to 140°F
- Max. Pressure
- 20 to 125 psi
Description
Material: Brass ;Length: 9 1/16" ;Includes: Hold Down Ring, Washer ;Plating: Chrome-Plated ;Thread: 3/4"-14 ;Instructions Included: Y ;Gallons Per Minute: 1.07 ;Pounds Per Square Inch: 60