Shop T&S BRASS

Manual Single Hole, Single Temperature Faucet, Single Hole Mount, Polished chrome 1 Hole

  • Mfr # B-0710

  • Zoro # G1572230


product price: 
$
204.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Manual
Mounting Hole Center to Center
Single Hole
Number of Holes
1
ADA Compliant
Yes
Handle Type
4 Cross
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B-0710
Zoro #
G1572230
UPC #
671262006781
Country of Origin
United States

Dimensions

Diameter
1-3/4"
Overall Height
6-3/4"
Manufacturers Warranty Length
1 Year Limited Parts Warranty
Spout Length
4-1/8"

Details

Faucet Operation
Manual
Mounting Hole Center to Center
Single Hole
Number of Holes
1
ADA Compliant
Yes
Handle Type
4 Cross
Finish
Polished chrome
Flow Rate
2.2 gpm
Handle Material
Metal
Number of Handles
1
Body Material
Solid Brass
Flow Outlet Type
Non-Splash Aerator
Item
Single Hole, Single Temperature Faucet
Compliance
ASME A112.18.1/CSA B125.1; NSF 372 (lead free); NSF 61
Connection
1/2" NPSM X 1/4" NPT
System of Measurement
Inch
Temp. Control
Single Temp
Standards
ASME A112. 18.1/CSA B125.1
Mounting
Deck Mounted
Includes
Compression Cartridge
Type
Manual Faucet
Product Type
Faucet

Description

Item Single Hole, Single Temperature Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.