Shop T&S BRASS
See all product information
Create Account
Metering Metering Faucet, Single Hole, Single Hole Mount, Polished chrome 1 Hole
Mfr # B-0712
Zoro # G1572039
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Metering
Mounting Hole Center to Center
Single Hole
Number of Holes
1
ADA Compliant
Yes
Finish
Polished chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-0712
- Zoro #
- G1572039
- UPC #
- 671262006804
- Country of Origin
- United States
- Faucet Operation
- Metering
- Mounting Hole Center to Center
- Single Hole
- Number of Holes
- 1
- ADA Compliant
- Yes
- Finish
- Polished chrome
- Handle Type
- Push Button
- Flow Rate
- 2.2 gpm
- Number of Handles
- 1
- Body Material
- Solid Brass
- Flow Outlet Type
- Aerated
- Item
- Metering Faucet,Single Hole
- Standards
- ASME A112. 18.1/CSA B125.1
- System of Measurement
- Inch
- Type
- Manual Faucet
- Connection
- 1/2" NPSM X 1/4" NPT
- Temp. Control
- Single Temp
- Compliance
- ASME A112.18.1/CSA B125.1; NSF 372 (lead free); NSF 61
- Mounting
- Deck Mounted
- Basic Material
- Brass
- Product Type
- Faucet
Description
Item Metering Faucet,Single Hole