Shop TSUBAKI

Sprocket, Plain, 60 Chain Size, 1 Bore Dia., 23 # of Teeth

  • Mfr # 60B23

  • Zoro # G2900721


product price: 
$
73.59
/ea

Key Features

Material
Steel
Number of Teeth
23
Bore Type
Plain
Bore Dia. (In.)
1
Includes
Set Screws
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60B23
Zoro #
G2900721
UPC #
097039316004
Country of Origin
China

Dimensions

Bore Dia. (In.)
1
Outside Dia.
6 in
Pitch Dia.
5.508 in
Bore Dia. - Sprockets
1 in
Set Screw Size
1/4 in
Industry Chain Size
60
Hub Dia.
4.0 in
Length through Bore
1 1/4 in
Hub Dia. (In.)
4
Pitch Dia. (In.)
5.508
Length through Bore (In.)
1-1/2
Outside Dia. (In.)
5.910
Keyway Depth
3/32 in
Hub Diameter
4 in
Maximum Bore Diameter
2 3/4 in
Keyway Width
3/16 in
Pitch Diameter
5.508 in
Bore Diameter
3/4 in
Outside Diameter
5.91 in
Tooth Width
0.459 in

Details

Item
Sprocket
Material
Steel
Number of Teeth
23
Bore Type
Plain
Includes
Set Screws
Chain Number
60
Material - Sprockets
Carbon Steel
Max. Bore (In.)
2-3/4
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
Type B
Type
Plain Bore
ANSI Sprocket Number
60
Sprocket Bore Type
Plain Bore
Max. Bore - Sprockets
2 3/4 in
Number of Teeth - Sprockets
23
Number of Chain Rows
Single
Industry Chain Pitch
3/4 in
Resistance Properties
Corrosion Resistant
Set Screw Location
90 Degrees from Keyway
Hub Type
One Side
Hub Projection
0.791 in
For Number of Strands
Single
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI
Finish
Black Oxide
Material Grade
1045
For Chain Pitch
3/4 in
For Pitch Type
Single Pitch

Description

Sprocket, Bore Diameter 3/4 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 3/4 in, Number of Teeth 23, Outside Diameter 5.91 in, Pitch Diameter 5.508 in, Bore Type Plain, Chain Number 60, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 4 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 1/4 in, Material Grade 1045

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.