Shop TUBBEASE
Create Account
Hoof Sock XXLRGE/YEL
- Mfr # 3760-XXL
- Zoro # G4747909
product price:Â
$
33.65
/ea
Sold in multiples of 2 for
$67.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3760-XXL
- Zoro #
- G4747909
- UPC #
- 840539047646
- Country of Origin
- New Zealand
Description
A multi-purpose hoof aid, the Tubbease sock "breathes" to prevent the damaged hoof from going soft during treatment. Various remedies can be used under the sock for ailments such as abscess, thrush, seedy toe, thin sole, injuries, cracks and general deterioration. Washable and reusable.Optional EVA sole pad insert can be used to relieve pain for the horse and extend the life of the Tubbease. (Item #3761 Tubbease Sole Insert)Size/Color Measurements:Small/Pink - 110mm maximum internal diameter (approx. 4.25")Medium/Red - 140mm maximum internal diameter (approx. 5.5")Large/Blue - 155mm maximum internal diameter (approx. 6")Extra Large/Orange - 165mm maximum internal diameter (approx. 6.5")Extra Extra Large/Yellow - 175mm maximum internal diameter (approx. 7")
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.