This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X11003021
- Zoro #
- G7736148
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length
- 21 in
- Width
- 8 in
Details
- Item
- Snowshoes
- Color
- Gray/Teal
- Weight Each
- 3.3 lb
- Weight Range
- 80 to 150 lb
Description
Snowshoes, Gray/Teal, Length 21 in, Weight Range 80 to 150 lb, Width 8 in, Weight Each 3.3 lb, 1 Pair