Shop TUCKER
See all product information
Create Account
5.5 in W Water Fed Brush, 13 in L Handle
Mfr # T-12HY-Euro-Black
Zoro # G507388592
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Handle Length
13 in
Brush Width
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-12HY-Euro-Black
- Zoro #
- G507388592
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Handle Length
- 13 in
- Brush Width
- 5.5 in
Details
- Item
- Water Fed Brush
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.