This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-T3-P
- Zoro #
- G407474739
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 2 in
- Height
- 1 in
- Width
- 1.75 in