Shop TUF-R
See all product information
Create Account
Open Poly Bags, 14" x 12", 2.75 mil, Clear, None, 1000 PK
- Mfr # 9F1214
- Zoro # G5485304
product price:Â
$
127.99
/pk of 1000, $0.13/ea
Free Shipping & Returns
Key Features
Features
Standard
Width
12"
Length
14"
Color
Clear
Bag Closure Type
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9F1214
- Zoro #
- G5485304
- UPC #
- 654866034107
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 12"
- Length
- 14"
- Thickness
- 2.75 mil
- Depth
- 0
- Size
- 14" x 12"
- Seal Length
- 14 in
- Overall Length
- 14 in
- Mil Thickness Range
- 2.5 to 3 mil
- Wire Rope Length
- 14 in
Details
- Item
- Open Poly Bags
- Features
- Standard
- Color
- Clear
- Bag Closure Type
- None
- Material
- Low Density Polyethylene (LDPE)
- Write on Surface
- No
- Hang Hole
- No
- Bag Material
- Linear Low Density Polyethylene (LLDPE)
- Bag Item
- Open Poly Bag
- Package Configuration
- Case Pack
- Bag Type
- Standard
- Bag Bottom Type
- Flat
- With Hang Hole
- Hang Hole Not Included
- Wire Color
- Clear
Description
Bag Features Standard, Open-Ended Bag, Bag Closure Type Open Top, Linear Low Density Polyethylene (LLDPE), Thickness 2.75 mil, Width 12 in, Length 14 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Case Pack, Seal Length 14 in, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.