Shop TUF-R
See all product information
Create Account
Open Poly Bags, 64" x 38", 2.75 mil, Clear, None, 100 PK
- Mfr # 9F3864
- Zoro # G5691655
product price:Â
$
187.99
/pk of 100, $1.88/ea
Free Shipping & Returns
Key Features
Features
Standard
Width
38"
Length
64"
Color
Clear
Bag Closure Type
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9F3864
- Zoro #
- G5691655
- UPC #
- 654866034343
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 38"
- Length
- 64"
- Thickness
- 2.75 mil
- Depth
- 0
- Size
- 64" x 38"
- Overall Length
- 64 in
- Seal Length
- 64 in
- Mil Thickness Range
- 2.5 to 3 mil
- Wire Rope Length
- 64 in
Details
- Item
- Open Poly Bags
- Features
- Standard
- Color
- Clear
- Bag Closure Type
- None
- Material
- Low Density Polyethylene (LDPE)
- Write on Surface
- No
- Hang Hole
- No
- Bag Item
- Open Poly Bag
- Bag Material
- Linear Low Density Polyethylene (LLDPE)
- Package Configuration
- Case Pack
- Bag Bottom Type
- Flat
- Bag Type
- Standard
- With Hang Hole
- Hang Hole Not Included
- Wire Color
- Clear
Description
Bag Features Standard, Open-Ended Bag, Bag Closure Type Open Top, Linear Low Density Polyethylene (LLDPE), Thickness 2.75 mil, Width 38 in, Length 64 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Case Pack, Seal Length 64 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.