Shop TUFF GUARD
See all product information
Create Account
5/8 in ID x 50 ft L Water Hose, Rubber Tube, Red, Brass x Brass Fitting
- Mfr # PGH-50-RD
- Zoro # G5266861
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Hose Length
50 ft
Hose Inside Dia.
5/8 in
Hose Tube Material
Rubber
Hose Fitting A Type
MGHT
Hose Fitting B Type
FGHT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PGH-50-RD
- Zoro #
- G5266861
- UPC #
- 858625003025
- Country of Origin
- United States
- Hose Tube Material
- Rubber
- Hose Color
- Red
- Hose Fitting A Type
- MGHT
- Hose Fitting B Type
- FGHT
- Item
- Water Hose
- Kink Resistant
- Yes
- Operating Temp.
- 158 Degrees F
- Hose Duty Rating
- Standard
- Use With Water Temp.
- Cold
- Features
- Flexible, Full Flow Couplings, Ultra Lightweight
- Gallons per Hour
- 654
- Hose Fitting A Material
- Brass
- Hose Cover Material
- TPE
- Max. Working Pressure @ 70 F
- 100 psi
- Hose Configuration
- Coupled Assembly
- Hose Fitting B Material
- Brass
- Temp. Range
- -20 Degrees to 158 Degrees F
- For Media Type
- Cold Water
- Fitting Material
- Brass x Brass
- Number of Plys
- 2
- Compatible Chemicals
- Deionized Water, Fresh Water, Salt Water
Dimensions
- Hose Length
- 50 ft
- Hose Inside Dia.
- 5/8 in
- Hose Fitting A Size
- 5/8 in
- Hose Fitting B Size
- 5/8 in
- Fits Chest Size
- Flexible, Full Flow Couplings, Ultra Lightweight
Description
Item Water Hose, Compatible Chemicals Deionized Water, Fresh Water, Salt Water, Features Flexible, Full Flow Couplings, Ultra Lightweight, For Media Type Water, Garden Hose Type Water Hose, Hose Color Red, Hose Configuration Coupled Assembly, Hose Cover Material TPE, Hose Fitting A Material Brass, Hose Fitting A Size 5/8 in, Hose Fitting A Type MGHT, Hose Fitting B Material Brass, Hose Fitting B Size 5/8 in, Hose Fitting B Type FGHT, Hose Fittings Brass 5/8 in FGHT x Brass 5/8 in MGHT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.