Shop TUFF STUFF PRODUCTS
Create Account
SRNRD 5 qt. Round Bucket; Red
- Mfr # SRNRD
- Zoro # G504001951
product price:Â
$
32.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SRNRD
- Zoro #
- G504001951
- UPC #
- 874480001976
- Country of Origin
- China
Description
Manufactured from polyethylin plastic and is a standard round bucket designed to be used for all types of applications: water, feed, seed, paint, beverage coolers, etc. 5 quart capacity.
We provide a wide assortment of garden and lawn products that are brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Specifications- Capacity: 5 qt.
- Height: 6.5
- Width: 10
- Length: 10
- Weight: 0.8 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.