
Ambery 180 Armoire, Two Shelves, Double Door, Metal Rod, One Drawer, Light Gray
Mfr # CLZ5945
Zoro # G108853796
product price:Â $411.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Legs
0
Shelves
1
Weight
156.6 lbs.
Material
Laminate
Width
31.5 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CLZ5945
Zoro #
G108853796
UPC #
7707062327245
Country of Origin
Colombia
Dimensions
Width
31.5 in.
Length
19.6 in.
Height
71.1 in.
Details
Color
Light Gray
Legs
0
Shelves
1
Weight
156.6 lbs.
Material
Laminate
Includes
Hadware
Features
Spacious top shelf
Drawers
1
Doors
2
Description
This beautifully spacious Tuhome Ambery Double Door Armoire is a great piece to add that neat, organized, and beautiful extra storage space for your room.Featuring Double Doors concealing all your items, inside, you will find plenty of room at a top-shelf 13,4 in. H x 31.4 in. W. Below the top shelf, a closet rod is a great touch that will allow for hanging your clothing; mix that with a bottom shelf for the perfect space to squeeze in more storage.Last, a huge drawer 4.9 in. H is the final touch to get all the storage space you may need.It is made of engineered wood in a Light Gray finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.