Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CZB7668
- Zoro #
- G908854023
- UPC #
- 7707062362277
- Country of Origin
- Colombia
- Color
- Gray
- Includes
- Hadware
- Material
- Laminate
- Finish
- Gray
- Weight
- 143.9 lbs.
- Features
- Six Drawers
- Doors
- 0
- Shelves
- 0
- Legs
- 0
- Drawers
- 4
Description
The Asteria 6-drawer dresser has a modern, timeless look that easily blends with any decor. The modern style adapts to any bedroom, providing the needed storage space.Functionality is its middle name. It works perfectly in rooms with limited space available and looks fantastic in bigger areas.This dresser features six very spacious drawers 7.4 in. H x 29.8 in. x 18 in.D with all-metal rails for smoother use and greater quality.It will provide you the desired storage space you so much want.A spacious top surface 60.4 in. W x 19.0 in. D is a great to place for you to display your decorative items, books, picture frames, or even use it as a tv stand.This product comes with a wall anchor kit included in the box to prevent tip-over of the product.This product is made with Light Gray particleboard.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
