Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CZB6737
- Zoro #
- G108854120
- UPC #
- 7707062387683
- Country of Origin
- Colombia
Dimensions
- Height
- 33.5 in.
- Width
- 31.5 in.
- Length
- 16.3 in.
Details
- Color
- Gray
- Material
- Laminate
- Includes
- Hadware
- Weight
- 69.8 lbs.
- Features
- Superior Top 35,5 in.
- Finish
- Gray
- Shelves
- 0
- Legs
- 0
- Drawers
- 3
- Doors
- 0
Description
Are you looking for a modern and classical option to extend your room's storage In this case, this dressing room is the perfect option!With a modern touch for its metal hardware and its spacious three-drawer design 27.95 in. W X 23.2 in. H it is an ideal extra storage space for your clothes, books, or whatever you prefer; plus, its Superior Top 35,5 in. is perfect for customizing it in your way with your favorite decorations.Its size 33,50 in. H X 31,50 in. W X 16,38 in. D are ideal for any room.Made of Light Gray-white particleboard.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
