Tuhome

Galanto Dresser, One Drawer, Double Door Cabinet, Five Shelves, Dark Brown/Black


product price: $239.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Brown
  • Length 15.7 in.
  • Height 37.7 in.
  • Features Sleek And Modern Design
  • Includes Hadware
See all product information

Product Information

  • Brand Tuhome
  • MFR # CBW7929
  • Zoro # G708854247
  • UPC #
    7707062325388
  • Country of Origin Colombia
  • Category Dressers

Dimensions

Length 15.7 in.
Height 37.7 in.
Width 39.3 in.

Details

Color Brown
Features Sleek And Modern Design
Includes Hadware
Weight 88.8 lbs.
Finish Brown
Material Laminate
Drawers 1
Legs 0
Shelves 2
Doors 2

Description

The TUHOME Galanto Dresser is the ample dresser your clothes have been needing! With its perfect size 39,37 in. W X 15,75 in. D X 37,8 in. H, This dresser can easily place in any bedroom. If you need more storage, the Galanto Dresser is ideal for you! Its sleek and modern design with ample storage space makes it the perfect addition to any home. It has one big drawer 5,1 in. H X 11,5 in. D X 35,9 in. W and a double door cabinet with interior shelves for more storage capacity.Wall anchor and hardware to attach to the wall. Made of elegant dark brown manufactured wood.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.