Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CZB6469
- Zoro #
- G508854126
- UPC #
- 7707062300934
- Country of Origin
- Colombia
Dimensions
- Width
- 31.5 in.
- Length
- 16.4 in.
- Height
- 33.5 in.
Details
- Color
- Gray
- Drawers
- 3
- Legs
- 0
- Finish
- Gray
- Includes
- Hadware
- Features
- Plenty of Storage Space
- Shelves
- 0
- Doors
- 0
- Weight
- 70.2 lbs.
- Material
- Laminate
Description
Spacious, elegant, stylish, and functional are the words that best describe this spectacular Georgia Dresser, extraordinary to store all your accessories and keep them in good condition. This dresser is the perfect complement to help you keep your room neat and organized by providing you ample storage space for clothes and other accessories.It features three spacious drawers 5.5 in. H x 27 in.W to store clothes, bedding, books, and even documents. Metallic drawer handles promote accessibility and ease of use. A modern addition to any bedroom, the Georgia Dresser is a contemporary update on a unique design.Product dimensions are 31.50 in. W x 16.40 in. D x 33.50 in. H.It is made in particle board and is available in Black and Light Gray finishes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
