This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLI7975
- Zoro #
- G408853809
- UPC #
- 7707062350137
- Country of Origin
- Colombia
Dimensions
- Overall Height
- 20.3 in.
- Overall Width
- 62.9 in.
- Overall Length
- 83.6 in.
Details
- Color
- Gray
- Material
- Laminate
- Features
- Headboard (20,3 in. )
- Includes
- Hadware
- Finish
- Gray
- Weight
- 186.2 lbs.
- Doors
- 0
- Legs
- 0
- Drawers
- 0
- Shelves
- 0
Description
There's no need to sacrifice style when finding the perfect bed Base. The TUHOME Kaia Queen Bed Base exudes elegance and sophistication while providing ample space for a good night's rest. The sleek smokey oak manufactured wood finish is perfect for any decor style, and the sturdy Base ensures that you'll be enjoying this bed for years to come. Whether you're outfitting a new bedroom or refreshing your current one, the Kaia Queen Bed Base is the perfect way to do it.Product size 62,9 in. W X 83,6 in. D X 20,3 in. H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.